SYSTEM PLAST
SYSTEM PLAST
VG-618-12-38
SYSTEM PLAST SYSTEM PLAST
Description
VG-618-12-38 ACCESSORY HOLDER ; NON-RETURNABLE PA
Accessory Holder; Accessory Holder; 2.3 IN L X 1.17 IN H | 0.375 IN Accessory Bore; Use: 10 MM Dia Rod/8 MM Square Rod; Polyamide
Part #
VG-618-12-38
BDI #
342078
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-618-12-38/p/342078
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
EAN
0787405260719
Product Group - BDI
M00134
Product Name
Accessory Holder
Part Description
Accessory Holder
Size
2.3 IN L X 1.17 IN H | 0.375 IN Accessory Bore
Used For
10 MM Dia Rod/8 MM Square Rod
Material
Polyamide
Other Features
Stainless Steel Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Holder
Keyword String
Accessory
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-618-12-38
Weight / LBS
0.1
Long Description
Accessory Holder; Accessory Holder; 2.3 IN L X 1.17 IN H | 0.375 IN Accessory Bore; Use: 10 MM Dia Rod/8 MM Square Rod; Polyamide