SYSTEM PLAST
SYSTEM PLAST
VG-620-58-58
SYSTEM PLAST SYSTEM PLAST
Description
VG-620-58-58
Cross Block; 90 Deg Rod To Rod Cross Block; 2.88 IN L X 1.13 IN W X 1.13 IN H | 0.625 IN Rod X 0.625 IN Rod; Use: Connect Two Round Rods at 90 Deg; Acetal
Part #
VG-620-58-58
BDI #
342092
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-620-58-58/p/342092
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.068
EAN
0787405260801
Product Group - BDI
M00134
Product Name
Cross Block
Part Description
90 Deg Rod To Rod Cross Block
Size
2.88 IN L X 1.13 IN W X 1.13 IN H | 0.625 IN Rod X 0.625 IN Rod
Used For
Connect Two Round Rods at 90 Deg
Material
Acetal
Other Features
Stainless Steel Bolt | Nickel Plated Brass Nut
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cross Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-620-58-58
Weight / LBS
0.15
Long Description
Cross Block; 90 Deg Rod To Rod Cross Block; 2.88 IN L X 1.13 IN W X 1.13 IN H | 0.625 IN Rod X 0.625 IN Rod; Use: Connect Two Round Rods at 90 Deg; Acetal