SYSTEM PLAST
SYSTEM PLAST
VG-621NK-12-12
SYSTEM PLAST SYSTEM PLAST
Description
VG-621NK-12-12 CROSS BLOCK ; NON-RETURNABLE W/1NUT AND KNOB
Cross Block; 90 Deg Heavy Duty Cross Block with 1 Knob and 1 Nut; 3.7 IN L X 2 IN W | 0.5 IN Rod X 0.5 IN Rod; Use: Connect Two Round Rods at 90 Deg; Polyamide
Part #
VG-621NK-12-12
BDI #
342097
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-621NK-12-12/p/342097
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.141
EAN
0787405260887
Product Group - BDI
M00134
Product Name
Cross Block
Part Description
90 Deg Heavy Duty Cross Block with 1 Knob and 1 Nut
Size
3.7 IN L X 2 IN W | 0.5 IN Rod X 0.5 IN Rod
Used For
Connect Two Round Rods at 90 Deg
Material
Polyamide
Other Features
With 1 Knob and 1 Nut | Polyamide Knob with Brass Insert | Stainless Steel Hardware
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cross Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-621NK-12-12
Weight / LBS
0.3
Long Description
Cross Block; 90 Deg Heavy Duty Cross Block with 1 Knob and 1 Nut; 3.7 IN L X 2 IN W | 0.5 IN Rod X 0.5 IN Rod; Use: Connect Two Round Rods at 90 Deg; Polyamide