SYSTEM PLAST
SYSTEM PLAST
VG-621NN-58-58
SYSTEM PLAST SYSTEM PLAST
Description
VG-621NN-58-58 CROSS BLOCK ; NON-RETURNABLE W/2NUTS PA
Cross Block; 90 Deg Heavy Duty Cross Block with 2 Nut; 3.4 IN L X 1.41 IN W | 0.625 IN Rod X 0.625 IN Rod; Use: Connect Two Round Rods at 90 Deg; Polyamide
Part #
VG-621NN-58-58
BDI #
342102
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-621NN-58-58/p/342102
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.136
EAN
0787405260931
Product Group - BDI
M00134
Product Name
Cross Block
Part Description
90 Deg Heavy Duty Cross Block with 2 Nut
Size
3.4 IN L X 1.41 IN W | 0.625 IN Rod X 0.625 IN Rod
Used For
Connect Two Round Rods at 90 Deg
Material
Polyamide
Other Features
With 2 Nuts | Stainless Steel Hardware
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cross Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-621NN-58-58
Manufacturer Internal Number
VG-621NN-58-58
Weight / LBS
0.3
Long Description
Cross Block; 90 Deg Heavy Duty Cross Block with 2 Nut; 3.4 IN L X 1.41 IN W | 0.625 IN Rod X 0.625 IN Rod; Use: Connect Two Round Rods at 90 Deg; Polyamide