SYSTEM PLAST
SYSTEM PLAST
VG-621S-34-34
SYSTEM PLAST SYSTEM PLAST
Description
VG-621S-34-34 CROSS BLOCK ; NON-RETURNABLE SS 3/4" X 3/4"
Cross Block; 90 Deg Stainless Steel Heavy Duty Cross Block with 2 Knobs; 4.2 IN L X 2 IN W | 0.75 IN Rod X 0.75 IN Rod; Use: Connect Two Round Rods at 90 Deg; Stainless Steel
Part #
VG-621S-34-34
BDI #
342106
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-621S-34-34/p/342106
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.204
EAN
0787405261020
Product Group - BDI
M00134
Product Name
Cross Block
Part Description
90 Deg Stainless Steel Heavy Duty Cross Block with 2 Knobs
Size
4.2 IN L X 2 IN W | 0.75 IN Rod X 0.75 IN Rod
Used For
Connect Two Round Rods at 90 Deg
Material
Stainless Steel
Other Features
Polyamide Knob with Brass Insert | Stainless Steel Hardware
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cross Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-621S-34-34
Manufacturer Internal Number
VG-621S-34-34
Weight / LBS
0.5
Long Description
Cross Block; 90 Deg Stainless Steel Heavy Duty Cross Block with 2 Knobs; 4.2 IN L X 2 IN W | 0.75 IN Rod X 0.75 IN Rod; Use: Connect Two Round Rods at 90 Deg; Stainless Steel