https://www.bdiexpress.com/medias/INDVGEACSRYX-CRSBLK-HDTY-621SNN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhRFJrTDJneU1pOHhNRFU0TmpnNE9UTTFOVEk1TkM5SlRrUldSMFZCUTFOU1dWaGZRMUpUUWt4TFgwaEVWRmxmTmpJeFUwNU9Yek13TUhnek1EQXVhbkJufDlkYzc0NzY0YTNhZWMzNmRhNjI4NzFhYjBhZTRkYzhhNzRhOWYzNmEwMmU5ZTkxYzg1OWU4Y2NjNGZhNDM0YWE
SYSTEM PLAST
SYSTEM PLAST
VG-621SNK-58-58
SYSTEM PLAST SYSTEM PLAST
Description
VG-621SNK-58-58 CROSS BLOCK ; NON-RETURNABLE SS NUT/KNOB
Cross Block; 90 Deg Stainless Steel Heavy Duty Cross Block with 1 Knob and 1 Nut; 3.9 IN L X 2 IN W | 0.625 IN Rod X 0.625 IN Rod; Use: Connect Two Round Rods at 90 Deg; Stainless Steel
Part #
VG-621SNK-58-58
BDI #
342116
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-621SNK-58-58/p/342116
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.272
EAN
0787405261198
Product Group - BDI
M00134
Product Name
Cross Block
Part Description
90 Deg Stainless Steel Heavy Duty Cross Block with 1 Knob and 1 Nut
Size
3.9 IN L X 2 IN W | 0.625 IN Rod X 0.625 IN Rod
Used For
Connect Two Round Rods at 90 Deg
Material
Stainless Steel
Other Features
1 Knob and 1 Nut | Polyamide Knob with Brass Insert | Stainless Steel Hardware
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cross Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-621SNK-58-58
Weight / LBS
0.6
Long Description
Cross Block; 90 Deg Stainless Steel Heavy Duty Cross Block with 1 Knob and 1 Nut; 3.9 IN L X 2 IN W | 0.625 IN Rod X 0.625 IN Rod; Use: Connect Two Round Rods at 90 Deg; Stainless Steel