SYSTEM PLAST
SYSTEM PLAST
VG-623-BK
SYSTEM PLAST SYSTEM PLAST
Description
VG-623-BK RATCHET HANDLE ; NON-RETURNABLE PA BLACK
Ratchet Handle; Ratchet Handle; 2.3 IN H; Use: Used with Cross Block; Polyamide
Part #
VG-623-BK
BDI #
341671
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-623-BK/p/341671
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162801
Weight / Kilogram
0.027
EAN
0787405261600
Product Group - BDI
M00134
Product Name
Ratchet Handle
Part Description
Ratchet Handle
Size
2.3 IN H
Used For
Used with Cross Block
Material
Polyamide
Other Features
1/4-20 Thread | Black | Turns Both Direction | Stainless Steel Thread
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Handle
Keyword String
Ratchet
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-623-BK
Manufacturer Internal Number
VG-623-BK
Weight / LBS
0.06
Long Description
Ratchet Handle; Ratchet Handle; 2.3 IN H; Use: Used with Cross Block; Polyamide