SYSTEM PLAST
SYSTEM PLAST
VG-627-45-12
SYSTEM PLAST SYSTEM PLAST
Description
VG-627-45-12 MOLDED T-ROD ; SS PA 1/2" X 4.5" 2EA/PAK
Tee Rod; Molded T-Rod; 5.91 IN L X 2.38 IN W X 1.5 IN H | 0.5 IN Dia X 4.5 IN L Rod; Use: Holding Assembly or as a Light Duty Side Mount Bracket; Polyamide | Rod: Stainless Steel
Part #
VG-627-45-12
BDI #
342125
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-627-45-12/p/342125
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.086
EAN
0787405497894
Product Group - BDI
M00134
Product Name
Tee Rod
Part Description
Molded T-Rod
Size
5.91 IN L X 2.38 IN W X 1.5 IN H | 0.5 IN Dia X 4.5 IN L Rod
Used For
Holding Assembly or as a Light Duty Side Mount Bracket
Material
Polyamide | Rod: Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
T Rod
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-627-45-12
Manufacturer Internal Number
VG-627-45-12
Weight / LBS
0.2
Long Description
Tee Rod; Molded T-Rod; 5.91 IN L X 2.38 IN W X 1.5 IN H | 0.5 IN Dia X 4.5 IN L Rod; Use: Holding Assembly or as a Light Duty Side Mount Bracket; Polyamide | Rod: Stainless Steel