SYSTEM PLAST
SYSTEM PLAST
VG-628-50-12-34
SYSTEM PLAST SYSTEM PLAST
Description
VG-628-50-12-34 ACCESSORY HOLDER ; NON-RETURNABLE ROD SS 3/4" BORE 10EA/BOX
Accessory Holder; Accessory Holder; 1.17 IN W | 0.31 IN Thickness | 0.75 IN Accessory Bore | 5 IN L X 0.5 IN Rod; Use: Holding Many Types of Accessories; Holder: Polyamide | Rod: Stainless Steel
Part #
VG-628-50-12-34
BDI #
342135
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-628-50-12-34/p/342135
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.091
EAN
0787405498020
Product Group - BDI
M00134
Product Name
Accessory Holder
Part Description
Accessory Holder
Size
1.17 IN W | 0.31 IN Thickness | 0.75 IN Accessory Bore | 5 IN L X 0.5 IN Rod
Used For
Holding Many Types of Accessories
Material
Holder: Polyamide | Rod: Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Holder
Keyword String
Accessory
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-628-50-12-34
Manufacturer Internal Number
VG-628-50-12-34
Weight / LBS
0.2
Long Description
Accessory Holder; Accessory Holder; 1.17 IN W | 0.31 IN Thickness | 0.75 IN Accessory Bore | 5 IN L X 0.5 IN Rod; Use: Holding Many Types of Accessories; Holder: Polyamide | Rod: Stainless Steel