SYSTEM PLAST
SYSTEM PLAST
VG-641-R-34
SYSTEM PLAST SYSTEM PLAST
Description
SYSTEM PLAST VG-641-R-34
Rod Mount; Rod Mount; 0.75 IN Rod; Use: Conveyor Lane Dividing or Rod Adjustment; Stainless Steel
Part #
VG-641-R-34
BDI #
342145
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-641-R-34/p/342145
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
Product Group - BDI
M00134
Product Name
Rod Mount
Part Description
Rod Mount
Size
0.75 IN Rod
Used For
Conveyor Lane Dividing or Rod Adjustment
Material
Stainless Steel
Other Features
Black Nylon Ratchet Handle
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-641-R-34
Manufacturer Internal Number
VG-641-R-34
Weight / LBS
2.39
Long Description
Rod Mount; Rod Mount; 0.75 IN Rod; Use: Conveyor Lane Dividing or Rod Adjustment; Stainless Steel