SYSTEM PLAST
SYSTEM PLAST
VG-681-4
SYSTEM PLAST SYSTEM PLAST
Description
VG-681-4 CONV BEAD WALL CHANNEL ; NON-RETURNABLE ENDS COMBINER SECT SS 4"
Combiner Section End; Combiner Section End; 2 IN L X 3.75 IN H | 10 GA Thickness | 1 IN Slot; Use: Used with Bead Wall or Roller Combiner Frame; Stainless Steel
Part #
VG-681-4
BDI #
337966
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-681-4/p/337966
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.118
EAN
0787405267114
Product Group - BDI
M00134
Product Name
Combiner Section End
Part Description
Combiner Section End
Size
2 IN L X 3.75 IN H | 10 GA Thickness | 1 IN Slot
Used For
Used with Bead Wall or Roller Combiner Frame
Material
Stainless Steel
Other Features
2 Slots
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Section End
Keyword String
Combiner
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-681-4
Manufacturer Internal Number
VG-681-4
Weight / LBS
0.26
Long Description
Combiner Section End; Combiner Section End; 2 IN L X 3.75 IN H | 10 GA Thickness | 1 IN Slot; Use: Used with Bead Wall or Roller Combiner Frame; Stainless Steel