SYSTEM PLAST
SYSTEM PLAST
VG-686SP-1.25
SYSTEM PLAST SYSTEM PLAST
Description
VG-686SP-1.25 ROLLER GUIDE SIDE PLOW ; NON-RETURNABLE SPEEDRAIL
Side Plow; Side Plow for Roller Guide; 2.75 IN L X 1.75 IN W X 1.15 IN H; Use: Speedrail Bead and Roller Guide; Nolu-S
Part #
VG-686SP-1.25
BDI #
342659
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-686SP-1-25/p/342659
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.064
EAN
0787405498808
Product Group - BDI
M00134
Product Name
Side Plow
Part Description
Side Plow for Roller Guide
Size
2.75 IN L X 1.75 IN W X 1.15 IN H
Used For
Speedrail Bead and Roller Guide
Material
Nolu-S
Other Features
Stainless Steel Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Plow
Keyword String
Side
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-686SP-1.25
Manufacturer Internal Number
VG-686SP-1.25
Weight / LBS
0.13
Long Description
Side Plow; Side Plow for Roller Guide; 2.75 IN L X 1.75 IN W X 1.15 IN H; Use: Speedrail Bead and Roller Guide; Nolu-S