SYSTEM PLAST
SYSTEM PLAST
VG-687LDB-516
SYSTEM PLAST SYSTEM PLAST
Description
VG-687LDB-516 GUIDE RAIL BRACKET ; NON-RETURNABLE SS 8GA 5/16"
Lane Divider Bracket; Lane Divider Bracket; 2.87 IN L X 1.18 IN H; Use: 687 or 688 Series Lane Divider; Stainless Steel
Part #
VG-687LDB-516
BDI #
341697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-687LDB-516/p/341697
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
EAN
0787405499478
Product Group - BDI
M00134
Product Name
Lane Divider Bracket
Part Description
Lane Divider Bracket
Size
2.87 IN L X 1.18 IN H
Used For
687 or 688 Series Lane Divider
Material
Stainless Steel
Other Features
0.313 Inch Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Lane Divider
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-687LDB-516
Weight / LBS
0.1
Long Description
Lane Divider Bracket; Lane Divider Bracket; 2.87 IN L X 1.18 IN H; Use: 687 or 688 Series Lane Divider; Stainless Steel