SYSTEM PLAST
SYSTEM PLAST
VG-687SP-3.3
SYSTEM PLAST SYSTEM PLAST
Description
VG-687SP-3.3 GUIDE RAIL SIDE PLOW ; NON-RETURNABLE SPEEDRAIL/ROLL
Side Plow; Side Plow for 2 Strand Beeds and Roller Guide; 3.5 IN L X 3.7 IN W X 1 IN H; Use: 2-Strand Speedrail SB and Speedroll Bead and Roller Guide; Nolu-S
Part #
VG-687SP-3.3
BDI #
342667
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-687SP-3-3/p/342667
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.118
EAN
0787405499591
Product Group - BDI
M00134
Product Name
Side Plow
Part Description
Side Plow for 2 Strand Beeds and Roller Guide
Size
3.5 IN L X 3.7 IN W X 1 IN H
Used For
2-Strand Speedrail SB and Speedroll Bead and Roller Guide
Material
Nolu-S
Other Features
Stainless Steel Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Plow
Keyword String
Side
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-687SP-3.3
Manufacturer Internal Number
VG-687SP-3.3
Weight / LBS
0.26
Long Description
Side Plow; Side Plow for 2 Strand Beeds and Roller Guide; 3.5 IN L X 3.7 IN W X 1 IN H; Use: 2-Strand Speedrail SB and Speedroll Bead and Roller Guide; Nolu-S