SYSTEM PLAST
SYSTEM PLAST
VG-771-M10
SYSTEM PLAST SYSTEM PLAST
Description
VG-771-M10 DRIP PAN MOUNTING WASHER ; NON-RETURNABLE DRIP PAN 2EA/PAK
Mounting Washer; Drip Pan Mounting Washer; 1.6 IN Dia X 0.32 IN Thickness; Use: Used with Guide Rail; Washer: Stainless Steel | Plate: Polyamide
Part #
VG-771-M10
BDI #
342882
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-771-M10/p/342882
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161800
Weight / Kilogram
0.023
EAN
0787405500563
Product Group - BDI
M00134
Product Name
Mounting Washer
Part Description
Drip Pan Mounting Washer
Size
1.6 IN Dia X 0.32 IN Thickness
Used For
Used with Guide Rail
Material
Washer: Stainless Steel | Plate: Polyamide
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Washer
Keyword String
Mounting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-771-M10
Manufacturer Internal Number
VG-771-M10
Weight / LBS
0.05
Long Description
Mounting Washer; Drip Pan Mounting Washer; 1.6 IN Dia X 0.32 IN Thickness; Use: Used with Guide Rail; Washer: Stainless Steel | Plate: Polyamide