https://www.bdiexpress.com/medias/INDREXXXXXXX-24480868-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzNnxpbWFnZS9qcGVnfGFEbGtMMmcxWVM4eE1ETTRPVFF6T0RJMk56UXlNaTlKVGtSU1JWaFlXRmhZV0ZoZk1qUTBPREE0TmpoZk16QXdlRE13TUM1cWNHY3xkZmE5MDQ5M2NkNTIzYzUyNjBjZjIyM2RjY2I4MDdhNTIwZjU0NjM1ZTk2ODZhMTZiZmQwMjM5ZDhkYzkxNDYz
SYSTEM PLAST
SYSTEM PLAST
VG-BPS-4020-S50M-BM16-S
SYSTEM PLAST SYSTEM PLAST
Description
VG-BPS-4020-S50M-BM16-S CONV BIPOD BASE ; NON-RETURNABLE
Split Bipod Base; M16 Thread X 17.13 IN OD X 5.31 IN H ; Use: For 2" Square Tube; Polyamide
Part #
VG-BPS-4020-S50M-BM16-S
BDI #
24480868
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-BPS-4020-S50M-BM16-S/p/24480868
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.579
EAN
0787405120594
Product Group - BDI
M00134
Product Name
Split Bipod Base
Part Description
Split Bipod Base
Size
M16 Thread X 17.13 IN OD X 5.31 IN H
Used For
For 2 Inch Square Tube
Material
Polyamide
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Base
Keyword String
Split Bipod
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
3.48
Long Description
Split Bipod Base; M16 Thread X 17.13 IN OD X 5.31 IN H ; Use: For 2" Square Tube; Polyamide