SYSTEM PLAST
SYSTEM PLAST
VG-CSB-SS-38
SYSTEM PLAST SYSTEM PLAST
Description
VG-CSB-SS-38 BRACKET SPACER ; NON-RETURNABLE PULLEY 10EA/BOX
Bushing; Sintered Bushing; 0.375 IN ID X 0.5 IN OD X 0.68 IN L; Use: Cable Pulley | Used with Flanged Spacer; Stainless Steel
Part #
VG-CSB-SS-38
BDI #
341836
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-CSB-SS-38/p/341836
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.009
EAN
0787405381612
Product Group - BDI
M00134
Product Name
Bushing
Part Description
Sintered Bushing
Size
0.375 IN ID X 0.5 IN OD X 0.68 IN L
Used For
Cable Pulley | Used with Flanged Spacer
Material
Stainless Steel
Other Features
3/8 Inch Bolt | Use with Flanged Spacer
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-CSB-SS-38
Weight / LBS
0.02
Long Description
Bushing; Sintered Bushing; 0.375 IN ID X 0.5 IN OD X 0.68 IN L; Use: Cable Pulley | Used with Flanged Spacer; Stainless Steel