SYSTEM PLAST
SYSTEM PLAST
VG-CTOP-58
SYSTEM PLAST SYSTEM PLAST
Description
VG-CTOP-58 CONVEYOR SWIVEL CAP ; NON-RETURNABLE ASSY PA 5/8" ROD 10EA/BOX
Swivel Cap; Swivel Cap; 1.4 IN Dia X 1.93 IN H | 0.625 IN Rod; Use: Support for Guide Rail; Polyamide
Part #
VG-CTOP-58
BDI #
341839
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-CTOP-58/p/341839
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.077
EAN
0787405381759
Product Group - BDI
M00134
Product Name
Swivel Cap
Part Description
Swivel Cap
Size
1.4 IN Dia X 1.93 IN H | 0.625 IN Rod
Used For
Support for Guide Rail
Material
Polyamide
Other Features
Use on VG-202L and VG-203L Bracket Bodies or Other Mounting Surfaces | Stainless Steel Eyelet and Nut
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cap
Keyword String
Swivel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-CTOP-58
Manufacturer Internal Number
VG-CTOP-58
Weight / LBS
0.17
Long Description
Swivel Cap; Swivel Cap; 1.4 IN Dia X 1.93 IN H | 0.625 IN Rod; Use: Support for Guide Rail; Polyamide