SYSTEM PLAST
SYSTEM PLAST
VG-F206M-B-200
SYSTEM PLAST SYSTEM PLAST
Description
VG-F206M-B-200 SERPENTINE ; NON-RETURNABLE BLACK 60M/BOX
Black Profile; 0.24 IN W X 0.79 IN H X 2400 IN L; UHMW-PE
Part #
VG-F206M-B-200
BDI #
24480106
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-F206M-B-200/p/24480106
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.104
EAN
0787405162549
Product Group - BDI
M00134
Product Name
Profile
Part Description
Black Profile
Size
0.24 IN W X 0.79 IN H X 2400 IN L
Material
UHMW-PE
Other Features
Ultra High Molecular Weight Material | Low Friction Characteristics UHMW | Low Friction | High Wear Resistance | FDA and USDA Complaint Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Profile
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.23
Long Description
Black Profile; 0.24 IN W X 0.79 IN H X 2400 IN L; UHMW-PE