SYSTEM PLAST
SYSTEM PLAST
VG-F403RM-G-200
SYSTEM PLAST SYSTEM PLAST
Description
VG-F403RM-G-200 GUIDE RAIL COVER ; NON-RETURNABLE GREEN 60M/BOX
Green Rail Cover; 1.57 IN W X 0.22 IN H X 5080 IN L; UHMW-PE
Part #
VG-F403RM-G-200
BDI #
24480454
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-F403RM-G-200/p/24480454
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.122
EAN
0787405156104
Product Group - BDI
M00134
Product Name
Rail Cover
Part Description
Green Rail Cover
Size
1.57 IN W X 0.22 IN H X 5080 IN L
Material
UHMW-PE
Other Features
Ultra High Molecular Weight
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Cover
Keyword String
Rail
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.27
Long Description
Green Rail Cover; 1.57 IN W X 0.22 IN H X 5080 IN L; UHMW-PE