SYSTEM PLAST
SYSTEM PLAST
VG-P12RD-SR-100
SYSTEM PLAST SYSTEM PLAST
Description
VG-P12RD-SR-100 FULL ROUND SIDE GUIDE ; CVR NSR 1/2" 100FT/BOX
Round Bar Cover; Round Bar Cover; 0.5 IN ID X 100 FT L; Use: Side Guide; Nolu-SR
Part #
VG-P12RD-SR-100
BDI #
338528
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-P12RD-SR-100/p/338528
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.028
EAN
0787405508668
Product Group - BDI
M00134
Product Name
Round Bar Cover
Part Description
Round Bar Cover
Size
0.5 IN ID X 100 FT L
Used For
Side Guide
Material
Nolu-SR
Other Features
Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Round Bar
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P12RD-SR-100
Weight / LBS
0.062
Long Description
Round Bar Cover; Round Bar Cover; 0.5 IN ID X 100 FT L; Use: Side Guide; Nolu-SR