SYSTEM PLAST
SYSTEM PLAST
VG-P58HR-20
SYSTEM PLAST SYSTEM PLAST
Description
VG-P58HR-20 EXTRUDED GUIDE COVER ; HALF RND 5/8" 20FT/BOX
Half Round Bar Cover; Half Round Bar Cover; 0.625 IN ID X 20 FT L; Use: Side Guide Half Round Bar; UHMW
Part #
VG-P58HR-20
BDI #
338807
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-P58HR-20/p/338807
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.027
EAN
0787405449466
Product Group - BDI
M00134
Product Name
Half Round Bar Cover
Part Description
Half Round Bar Cover
Size
0.625 IN ID X 20 FT L
Used For
Side Guide Half Round Bar
Material
UHMW
Other Features
Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Half Round Bar
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P58HR-20
Manufacturer Internal Number
VG-P58HR-20
Weight / LBS
0.06
Long Description
Half Round Bar Cover; Half Round Bar Cover; 0.625 IN ID X 20 FT L; Use: Side Guide Half Round Bar; UHMW