SYSTEM PLAST
SYSTEM PLAST
VG-PMI-30
SYSTEM PLAST SYSTEM PLAST
Description
VG-PMI-30 CONVEYOR GUIDE RAIL INSERT ; NON-RETURNABLE POLYGLIDE 304SS 10EA/BOX
Guide Rail Insert; Guide Rail Stainless Steel Insert; 1.87 IN L X 0.68 IN W X 0.59 IN H; Use: Used with Polyglide Rail; Stainless Steel
Part #
VG-PMI-30
BDI #
337486
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-PMI-30/p/337486
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.181
EAN
0787405450844
Product Group - BDI
M00134
Product Name
Guide Rail Insert
Part Description
Guide Rail Stainless Steel Insert
Size
1.87 IN L X 0.68 IN W X 0.59 IN H
Used For
Used with Polyglide Rail
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Insert
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-PMI-30
Manufacturer Internal Number
VG-PMI-30
Weight / LBS
0.4
Long Description
Guide Rail Insert; Guide Rail Stainless Steel Insert; 1.87 IN L X 0.68 IN W X 0.59 IN H; Use: Used with Polyglide Rail; Stainless Steel