SYSTEM PLAST
SYSTEM PLAST
VG-QPC-1.0
SYSTEM PLAST SYSTEM PLAST
Description
VG-QPC-1.0 GUIDE POSITIONING COLLAR ; NON-RETURNABLE PLASTIC 10EA/BOX
Positioning Collar; Positioning Collar; 1 IN L; Use: Speed Set Bracket; PVC
Part #
VG-QPC-1.0
BDI #
341342
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-QPC-1-0/p/341342
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.018
EAN
0787405452053
Product Group - BDI
M00134
Product Name
Positioning Collar
Part Description
Positioning Collar
Size
1 IN L
Used For
Speed Set Bracket
Material
PVC
Other Features
Black
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Collar
Keyword String
Positioning
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-QPC-1.0
Manufacturer Internal Number
VG-QPC-1.0
Weight / LBS
0.04
Long Description
Positioning Collar; Positioning Collar; 1 IN L; Use: Speed Set Bracket; PVC