SYSTEM PLAST
SYSTEM PLAST
VG-QSC-16M
SYSTEM PLAST SYSTEM PLAST
Description
VG-QSC-16M GUIDE POSITIONING COLLAR ; BLACK 16MM 10EA/BOX
Precut Spacer; Speedset Precut Spacers in Colors; 0.63 IN L; Use: Speedset Spring Loaded Bracket; Polypropylene
Part #
VG-QSC-16M
BDI #
342866
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-QSC-16M/p/342866
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.009
EAN
0787405515772
Product Group - BDI
M00134
Product Name
Precut Spacer
Part Description
Speedset Precut Spacers in Colors
Size
0.63 IN L
Used For
Speedset Spring Loaded Bracket
Material
Polypropylene
Other Features
Black
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spacer
Keyword String
Precut
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-QSC-16M
Manufacturer Internal Number
VG-QSC-16M
Weight / LBS
0.02
Long Description
Precut Spacer; Speedset Precut Spacers in Colors; 0.63 IN L; Use: Speedset Spring Loaded Bracket; Polypropylene