SYSTEM PLAST
SYSTEM PLAST
VG-QSC-40M
SYSTEM PLAST SYSTEM PLAST
Description
VG-QSC-40M GUIDE POSITIONING COLLAR ; GRAY 40MM 10EA/BOX
Precut Spacer; Speedset Precut Spacers in Colors; 1.58 IN L; Use: Speedset Spring Loaded Bracket; Polypropylene
Part #
VG-QSC-40M
BDI #
342870
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-QSC-40M/p/342870
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.023
EAN
0787405515819
Product Group - BDI
M00134
Product Name
Precut Spacer
Part Description
Speedset Precut Spacers in Colors
Size
1.58 IN L
Used For
Speedset Spring Loaded Bracket
Material
Polypropylene
Other Features
Gray
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spacer
Keyword String
Precut
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-QSC-40M
Manufacturer Internal Number
VG-QSC-40M
Weight / LBS
0.05
Long Description
Precut Spacer; Speedset Precut Spacers in Colors; 1.58 IN L; Use: Speedset Spring Loaded Bracket; Polypropylene