SYSTEM PLAST
SYSTEM PLAST
VG-QT-01
SYSTEM PLAST SYSTEM PLAST
Description
VG-QT-01
Positioning Spacer Tether; Positioning Spacer Tether; 9 IN L; Use: Used with Positioning Spacer; PVC
Part #
VG-QT-01
BDI #
341346
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-QT-01/p/341346
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
EAN
0787405515826
Product Group - BDI
M00134
Product Name
Positioning Spacer Tether
Part Description
Positioning Spacer Tether
Size
9 IN L
Used For
Used with Positioning Spacer
Material
PVC
Other Features
Clear
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Tether
Keyword String
Positioning Spacer
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-QT-01
Manufacturer Internal Number
VG-QT-01
Weight / LBS
0.01
Long Description
Positioning Spacer Tether; Positioning Spacer Tether; 9 IN L; Use: Used with Positioning Spacer; PVC