https://www.bdiexpress.com/medias/INDVGEACSRYX-NAR-HRND-HR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzMHxpbWFnZS9qcGVnfGFHWXlMMmcxWmk4eE1EQXlPRFUzTXpJNU5EWXlNaTlKVGtSV1IwVkJRMU5TV1ZoZlRrRlNYMGhTVGtSZlNGSmZNekF3ZURNd01DNXFjR2N8ODc0ZDFlZTM0MjY1YWI1MmI2ZWY1ZjU2NzQ3MDQ3OGE1ODE3ZjkwMTM3MjdhZTYwZWQyYTFhMGYzNDhlODQwNQ
SYSTEM PLAST
SYSTEM PLAST
VG-S12HR-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-S12HR-10 HALF ROUND ROD ; NON-RETURNABLE SS 1/2" 10FT/BOX
Half Round Bar; Half Round Bar; 0.5 IN Dia X 10 FT L; Use: Conveyor Side Guide; Stainless Steel
Part #
VG-S12HR-10
BDI #
24481430
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-S12HR-10/p/24481430
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.575
EAN
0787405516441
Product Group - BDI
M00134
Product Name
Half Round Bar
Part Description
Half Round Bar
Size
0.5 IN Dia X 10 FT L
Used For
Conveyor Side Guide
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bar
Keyword String
Half Round
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-S12HR-10
Manufacturer Internal Number
VG-S12HR-1
Weight / LBS
2.75
Long Description
Half Round Bar; Half Round Bar; 0.5 IN Dia X 10 FT L; Use: Conveyor Side Guide; Stainless Steel