SYSTEM PLAST
SYSTEM PLAST
VG-SE-582-516
SYSTEM PLAST SYSTEM PLAST
Description
VG-SE-582-516 SHAFT THREADED END ; 3/4" DIA 5/16-18 THRD 10EA/BOX
Shaft Threaded End; Threaded End for 3/4 Dia Shaft; 5/16-18 Thread; Use: 0.75 X 0.065 Inch Dia Shaft; Stainless Steel
Part #
VG-SE-582-516
BDI #
342874
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-SE-582-516/p/342874
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.029
EAN
0787405516809
Product Group - BDI
M00134
Product Name
Shaft Threaded End
Part Description
Threaded End for 3/4 Dia Shaft
Size
5/16-18 Thread
Used For
0.75 X 0.065 Inch Dia Shaft
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Threaded End
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-SE-582-516
Manufacturer Internal Number
VG-SE-582-516
Weight / LBS
0.06
Long Description
Shaft Threaded End; Threaded End for 3/4 Dia Shaft; 5/16-18 Thread; Use: 0.75 X 0.065 Inch Dia Shaft; Stainless Steel