SYSTEM PLAST
SYSTEM PLAST
VG-SE-582-M8
SYSTEM PLAST SYSTEM PLAST
Description
VG-SE-582-M8 SHAFT THREADED END ; NON-RETURNABLE 3/4" M8 10EA/BOX
Shaft Threaded End; Threaded End for 3/4 Dia Shaft; M8 Thread; Use: 0.75 X 0.065 Inch Dia Shaft; Stainless Steel
Part #
VG-SE-582-M8
BDI #
342872
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-SE-582-M8/p/342872
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.027
EAN
0787405516823
Product Group - BDI
M00134
Product Name
Shaft Threaded End
Part Description
Threaded End for 3/4 Dia Shaft
Size
M8 Thread
Used For
0.75 X 0.065 Inch Dia Shaft
Material
Stainless Steel
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Threaded End
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-SE-582-M8
Weight / LBS
0.06
Long Description
Shaft Threaded End; Threaded End for 3/4 Dia Shaft; M8 Thread; Use: 0.75 X 0.065 Inch Dia Shaft; Stainless Steel