SYSTEM PLAST
SYSTEM PLAST
VG-TP-R200-B58-S
SYSTEM PLAST SYSTEM PLAST
Description
VG-TP-R200-B58-S CONVEYOR SUPPORT BASE ; NON-RETURNABLE
Tripod Base; 5/8-11 Thread; Use: For Conveyor or Machinery Support; Polyamide
Part #
VG-TP-R200-B58-S
BDI #
342553
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-TP-R200-B58-S/p/342553
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.005
EAN
0787405762725
Product Group - BDI
M00134
Product Name
Tripod Base
Part Description
Tripod Base
Size
5/8-11 Thread
Used For
For Conveyor or Machinery Support
Material
Polyamide
Other Features
For 2 Inch Pipe | Threaded Nickel Plated Brass Inserts For Adjustable Levelers | Stainless Steel Hardware Included
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Base
Keyword String
Tripod
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
3.41
Long Description
Tripod Base; 5/8-11 Thread; Use: For Conveyor or Machinery Support; Polyamide