SYSTEM PLAST
SYSTEM PLAST
VGT-0616-050
SYSTEM PLAST SYSTEM PLAST
Description
VGT-0616-050 UHMW WEAR STRIP ; SOLD IN 50/FT INCREMENTS
UHMW Roll; Standard UHMW Coiled Strip; 50 FT L X 1 IN W X 0.063 IN Thickness; Use: Wear Bed for Conveyor Belting | Used as a Chute or Trough Liner; UHMW
Part #
VGT-0616-050
BDI #
338889
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VGT-0616-050/p/338889
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.019
Product Group - BDI
M00134
Product Name
UHMW Roll
Part Description
Standard UHMW Coiled Strip
Size
50 FT L X 1 IN W X 0.063 IN Thickness
Used For
Wear Bed for Conveyor Belting | Used as a Chute or Trough Liner
Material
UHMW
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
UHMW Roll
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VGT-0616-050
Manufacturer Internal Number
VGT-0616-050
Weight / LBS
0.042
Long Description
UHMW Roll; Standard UHMW Coiled Strip; 50 FT L X 1 IN W X 0.063 IN Thickness; Use: Wear Bed for Conveyor Belting | Used as a Chute or Trough Liner; UHMW