![18-C5300FS](/medias/INDREXASSYXX-IDLR-CNVR-TE-STL-C-300X300.jpg?context=bWFzdGVyfHJvb3R8OTA3OHxpbWFnZS9qcGVnfGFHRmhMMmhpTWk4eE1ESXdPRGN6TURZM056STNPQzlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxUkZYMU5VVEY5RFh6TXdNRmd6TURBdWFuQm58MWQ2NTlhNjM0ZjRkZDg4ZmE4OGYyNjIzYTNlZmYzZWY5Nzc5ZDI4Y2MzZThiNzFlY2JlOTMxOTBhNmFlN2Y5NQ)
![18-C5300FS](/medias/INDREXASSYXX-IDLR-CNVR-TE-STL-C-300X300.jpg?context=bWFzdGVyfHJvb3R8OTA3OHxpbWFnZS9qcGVnfGFHRmhMMmhpTWk4eE1ESXdPRGN6TURZM056STNPQzlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxUkZYMU5VVEY5RFh6TXdNRmd6TURBdWFuQm58MWQ2NTlhNjM0ZjRkZDg4ZmE4OGYyNjIzYTNlZmYzZWY5Nzc5ZDI4Y2MzZThiNzFlY2JlOTMxOTBhNmFlN2Y5NQ)
REXNORD
REXNORD
18-C5300FS
REXNORD REXNORD
Description
18C 5300 FS TROUGHING IMPACT IDLER ; 35TRGH STEEL EQ F/S
18" Belt Width; 5" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0628776
BDI #
18139611
Details
2796.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/18-C5300FS/p/18139611
Your Price
$ 2,796.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
19.03
EAN
0698210834104
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
18-GC5300-02
Manufacturer Internal Number
6483410
Weight / LBS
42
Long Description
18" Belt Width; 5" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Overall Width
9.25 Inch | 234.95 Millimeter
Roller Span Length
18.938 Inch | 481.025 Millimeter
Mounting Distance On Roller Axis
27 Inch | 685.8 Millimeter
Base to Center Roll Height
8.563 Inch | 217.5 Millimeter
Overall Length
29 Inch | 736.6 Millimeter
Overall Height
12.688 Inch | 322.275 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
7 Inch | 177.8 Millimeter
Base to Roller Center
6 Inch | 152.4 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Belt Width
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh