![18-GB4300-20](/medias/INDREXASSYXX-IDLR-CNVR-TE-STL-B-300X300.jpg?context=bWFzdGVyfHJvb3R8OTIzM3xpbWFnZS9qcGVnfGFEVTRMMmhpTXk4eE1ESXdPRGN6TURZeE1UYzBNaTlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxUkZYMU5VVEY5Q1h6TXdNRmd6TURBdWFuQm58MGIyM2U2YTgzZWY0OGEyYjlmYWVkYzI5MmRkOWMxNWI2OGMwZDJkYzc3NzA0YjRkNWMwYjI3MTMyYzZiZTE3MA)
![18-GB4300-20](/medias/INDREXASSYXX-IDLR-CNVR-TE-STL-B-300X300.jpg?context=bWFzdGVyfHJvb3R8OTIzM3xpbWFnZS9qcGVnfGFEVTRMMmhpTXk4eE1ESXdPRGN6TURZeE1UYzBNaTlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxUkZYMU5VVEY5Q1h6TXdNRmd6TURBdWFuQm58MGIyM2U2YTgzZWY0OGEyYjlmYWVkYzI5MmRkOWMxNWI2OGMwZDJkYzc3NzA0YjRkNWMwYjI3MTMyYzZiZTE3MA)
REXNORD
REXNORD
18-GB4300-20
REXNORD REXNORD
Description
18-GB4300-20 TROUGHING IMPACT IDLER ; 35TRGH STEEL EQ R/G B+
18" Belt Width; 4" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0627700
BDI #
18139314
Details
3176.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/18-GB4300-20/p/18139314
Your Price
$ 3,176.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
12.68
EAN
0793699027402
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
18-GB4300-20
Manufacturer Internal Number
6402740
Weight / LBS
28
Long Description
18" Belt Width; 4" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Roller Span Length
19.5 Inch | 495.3 Millimeter
Base to Roller Center
4.813 Inch | 122.25 Millimeter
Overall Width
7.75 Inch | 196.85 Millimeter
Overall Length
28.5 Inch | 723.9 Millimeter
Roller Width
7 Inch | 177.8 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Base to Center Roll Height
6.813 Inch | 173.05 Millimeter
Belt Width
18 Inch | 457.2 Millimeter
Overall Height
11 Inch | 279.4 Millimeter
Mounting Distance On Roller Axis
27 Inch | 685.8 Millimeter
Mounting Distance Across Roller Axis
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh