REXNORD
REXNORD
18-GB5043-20
REXNORD REXNORD
Description
18-GB5043-20 IDLER ; RTN*B+1.5DRP RUBDSC RG
18" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0627850
BDI #
18138890
Details
1184.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/18-GB5043-20/p/18138890
Your Price
$ 1,184.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
8.165
EAN
0793699310115
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA B Plus
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
7 Disc
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
18-GB5043-20
Manufacturer Internal Number
0131011
Weight / LBS
17
Long Description
18" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Overall Height
5 Inch | 127 Millimeter
Belt Width
18 Inch | 457.2 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Roller Width
21 Inch | 533.4 Millimeter
Overall Length
28.5 Inch | 723.9 Millimeter
Mounting Distance On Roller Axis
27 Inch | 685.8 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Base to Center Roll Height
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh