Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

18-GC5043-01 https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-R-043-RD-C-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2MnxpbWFnZS9qcGVnfGFHUTFMMmcyTUM4NU5qYzJNVFV6TmpVeE1qTXdMbXB3Wnd8ZTQ4ZDQ1NjNhM2NkNDQ2MjBhYzQzN2FhY2Y4ZTFkNDQxNjRmMDAzYmE2NTg4MzYyNGEwYmNjNmJhZmIwZWI4MA
18138907 Conveyor Idler Assembly 

REXNORD REXNORD

18-GC5043-01

Description

18 GC5043 01 ; POR RTN C 4.5 DROP DSCRUB RG

18" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0628070

BDI #
18138907

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
9.17
EAN
0793699290899
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Sealed | 9 Disc
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
18-GC5043-01
Manufacturer Internal Number
0129089
Weight / LBS
20
Long Description
18" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Base to Center Roll Height
7 Inch | 177.8 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Overall Length
29 Inch | 736.6 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Mounting Distance On Roller Axis
27 Inch | 685.8 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Roller Width
21 Inch | 533.4 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Belt Width
18 Inch | 457.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh