https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-R-052-STL-C-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA0MjV8aW1hZ2UvanBlZ3xhRFF5TDJoaFppOHhNREl3T0Rjek1EYzNOVFU0TWk5SlRrUlNSVmhCVTFOWldGaGZTVVJNVWw5RFRsWlNYMUpmTURVeVgxTlVURjlEWHpNd01GZ3pNREF1YW5CbnxiNWM1MDcwMmM4MDk0ZTAzZTMzNGZhMzIxYzJmNWIzYjNiYTA4MjMzMWRiOTc5MGYyNDRmOGE0YTE1YjA2ZGNl
REXNORD
REXNORD
18-GC5052-02
REXNORD REXNORD
Description
18-GC5052-02 IDLER ; POR P/A 4.5DRP STL F/S
18" Belt Width; 5" Roller Diameter; Return Training; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0628903
BDI #
18138912
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/18-GC5052-02/p/18138912
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
40.86
EAN
0698210833183
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return Training
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
18-GC5052-02
Manufacturer Internal Number
6483318
Weight / LBS
90
Long Description
18" Belt Width; 5" Roller Diameter; Return Training; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Roller Width
21 Inch | 533.4 Millimeter
Belt Width
18 Inch | 457.2 Millimeter
Overall Height
12.625 Inch | 320.675 Millimeter
Overall Length
29.5 Inch | 749.3 Millimeter
Mounting Distance On Roller Axis
27 Inch | 685.8 Millimeter
Base to Center Roll Height
7 Inch | 177.8 Millimeter
Overall Width
0 Inch | 0 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh