REXNORD
REXNORD
18-GC5202-02
REXNORD REXNORD
Description
18-GC5202-02 IDLER ; 20TRGH IMP EQ F/S
18" Belt Width; 5" Roller Diameter; Trougher Equal Impact; 20 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0628821
BDI #
18138916
Details
3047.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/18-GC5202-02/p/18138916
Your Price
$ 3,047.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
19.48
EAN
0698210833640
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal Impact
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
18-GC5202-02
Manufacturer Internal Number
6483364
Weight / LBS
43
Long Description
18" Belt Width; 5" Roller Diameter; Trougher Equal Impact; 20 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Roller Span Length
20.813 Inch | 528.65 Millimeter
Mounting Distance On Roller Axis
27 Inch | 685.8 Millimeter
Overall Length
29 Inch | 736.6 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Height
11 Inch | 279.4 Millimeter
Base to Center Roll Height
8.563 Inch | 217.5 Millimeter
Belt Width
18 Inch | 457.2 Millimeter
Roller Width
7 Inch | 177.8 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Base to Roller Center
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh