REXNORD
REXNORD
18-GC5212-01
REXNORD REXNORD
Description
18-GC5212-01 TRAINING IDLER ; 20 P/A STEEL EQ R/G
18" Belt Width; 5" Roller Diameter; Trougher Equal Training; 20 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628168
BDI #
18139352
Details
14710.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/18-GC5212-01/p/18139352
Your Price
$ 14,710.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
46.21
EAN
0698210676292
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal Training
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
18-GC5212-01
Manufacturer Internal Number
6467629
Weight / LBS
102
Long Description
18" Belt Width; 5" Roller Diameter; Trougher Equal Training; 20 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Overall Width
0 Inch | 0 Millimeter
Mounting Distance On Roller Axis
27 Inch | 685.8 Millimeter
Base to Center Roll Height
9.25 Inch | 234.95 Millimeter
Overall Height
14.188 Inch | 360.375 Millimeter
Overall Length
29 Inch | 736.6 Millimeter
Belt Width
18 Inch | 457.2 Millimeter
Base to Roller Center
6.75 Inch | 171.45 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Roller Width
7 Inch | 177.8 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh