https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-TE-STL-C-300X300.jpg?context=bWFzdGVyfHJvb3R8OTA3OHxpbWFnZS9qcGVnfGFHRmhMMmhpTWk4eE1ESXdPRGN6TURZM056STNPQzlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxUkZYMU5VVEY5RFh6TXdNRmd6TURBdWFuQm58MWQ2NTlhNjM0ZjRkZDg4ZmE4OGYyNjIzYTNlZmYzZWY5Nzc5ZDI4Y2MzZThiNzFlY2JlOTMxOTBhNmFlN2Y5NQ
REXNORD
REXNORD
18-GC6200-01
REXNORD REXNORD
Description
18-GC6200-01 IDLER ; POR 20TRGH STEEL EQ R/G
18" Belt Width; 6" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0627932
BDI #
18139376
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/18-GC6200-01/p/18139376
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
21.74
EAN
0698210720520
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
18-GC6200-01
Manufacturer Internal Number
6472052
Weight / LBS
48
Long Description
18" Belt Width; 6" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Base to Roller Center
6 Inch | 152.4 Millimeter
Base to Center Roll Height
9.063 Inch | 230.2 Millimeter
Roller Span Length
20.5 Inch | 520.7 Millimeter
Overall Length
29 Inch | 736.6 Millimeter
Roller Width
7 Inch | 177.8 Millimeter
Belt Width
18 Inch | 457.2 Millimeter
Overall Height
11.5 Inch | 292.1 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Mounting Distance On Roller Axis
27 Inch | 685.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh