![20-GB5040-20](/medias/INDREXASSYXX-IDLR-CNVR-R-040-STL-B-300X300.jpg?context=bWFzdGVyfHJvb3R8NTExOXxpbWFnZS9qcGVnfGFHWXdMMmhoWmk4eE1ESXdPRGN6TURjeE1EQTBOaTlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxSmZNRFF3WDFOVVRGOUNYek13TUZnek1EQXVhbkJufGRjMjE1MWE4YTYxNDdlYzE2MzA2NmQyMjYwYTBiMjQzOTJmODE3YzAwOWJlNDg2NmRiMGQ3YmNkYzg4MWFlMTI)
![20-GB5040-20](/medias/INDREXASSYXX-IDLR-CNVR-R-040-STL-B-300X300.jpg?context=bWFzdGVyfHJvb3R8NTExOXxpbWFnZS9qcGVnfGFHWXdMMmhoWmk4eE1ESXdPRGN6TURjeE1EQTBOaTlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxSmZNRFF3WDFOVVRGOUNYek13TUZnek1EQXVhbkJufGRjMjE1MWE4YTYxNDdlYzE2MzA2NmQyMjYwYTBiMjQzOTJmODE3YzAwOWJlNDg2NmRiMGQ3YmNkYzg4MWFlMTI)
REXNORD
REXNORD
20-GB5040-20
REXNORD REXNORD
Description
20-GB5040-20 DRP STL RG IDLER ; RETURN B+ 1.5
20" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0627913
BDI #
18139694
Details
1261.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/20-GB5040-20/p/18139694
Your Price
$ 1,261.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
9.51
EAN
0793699309133
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20-GB5040-20
Manufacturer Internal Number
0130913
Weight / LBS
21
Long Description
20" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Roller Width
23 Inch | 584.2 Millimeter
Base to Center Roll Height
4 Inch | 101.6 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Length
30.5 Inch | 774.7 Millimeter
Belt Width
20 Inch | 508 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Overall Height
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
29 Inch | 736.6 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh