REXNORD
REXNORD
20-GC6043-02
REXNORD REXNORD
Description
20 GC6043 02 ; RTN C 4.5 DROP DSCRUB FS
20" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0628874
BDI #
18139346
Details
948.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/20-GC6043-02/p/18139346
Your Price
$ 948.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
12.712
EAN
0793699291162
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed | 9 Disc
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20-GC6043-02
Manufacturer Internal Number
0129116
Weight / LBS
28
Long Description
20" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
23 Inch | 584.2 Millimeter
Mounting Distance On Roller Axis
29 Inch | 736.6 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Overall Length
31 Inch | 787.4 Millimeter
Belt Width
20 Inch | 508 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh