![24-B4040FS](/medias/INDREXASSYXX-IDLR-CNVR-R-040-STL-B-300X300.jpg?context=bWFzdGVyfHJvb3R8NTExOXxpbWFnZS9qcGVnfGFHWXdMMmhoWmk4eE1ESXdPRGN6TURjeE1EQTBOaTlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxSmZNRFF3WDFOVVRGOUNYek13TUZnek1EQXVhbkJufGRjMjE1MWE4YTYxNDdlYzE2MzA2NmQyMjYwYTBiMjQzOTJmODE3YzAwOWJlNDg2NmRiMGQ3YmNkYzg4MWFlMTI)
![24-B4040FS](/medias/INDREXASSYXX-IDLR-CNVR-R-040-STL-B-300X300.jpg?context=bWFzdGVyfHJvb3R8NTExOXxpbWFnZS9qcGVnfGFHWXdMMmhoWmk4eE1ESXdPRGN6TURjeE1EQTBOaTlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxSmZNRFF3WDFOVVRGOUNYek13TUZnek1EQXVhbkJufGRjMjE1MWE4YTYxNDdlYzE2MzA2NmQyMjYwYTBiMjQzOTJmODE3YzAwOWJlNDg2NmRiMGQ3YmNkYzg4MWFlMTI)
REXNORD
REXNORD
24-B4040FS
REXNORD REXNORD
Description
24B 4040FS DRP STL FS IDLER ; RETURN B+ 1.5
24" Belt Width; 4" Roller Diameter; Return; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0627868
BDI #
18140033
Details
1042.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/24-B4040FS/p/18140033
Your Price
$ 1,042.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
9.06
EAN
0793699310320
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24-GB4040-21
Manufacturer Internal Number
10506837
Weight / LBS
20
Long Description
24" Belt Width; 4" Roller Diameter; Return; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Base to Center Roll Height
3.5 Inch | 88.9 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Roller Width
27 Inch | 685.8 Millimeter
Overall Length
34.5 Inch | 876.3 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Overall Height
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh