REXNORD
REXNORD
24-C5312
REXNORD REXNORD
Description
24C 5312 TRAINING IDLER
24" Belt Width; 5" Roller Diameter; Trougher Equal Training; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0625960
BDI #
18139745
Details
8387.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/24-C5312/p/18139745
Your Price
$ 8,387.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
54.431
EAN
0698210638191
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal Training
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24-GC5312-01
Manufacturer Internal Number
10509988
Weight / LBS
120
Long Description
24" Belt Width; 5" Roller Diameter; Trougher Equal Training; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Overall Length
36.125 Inch | 917.575 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Overall Height
17 Inch | 431.8 Millimeter
Roller Width
9 Inch | 228.6 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Overall Width
0 Inch | 0 Millimeter
Base to Center Roll Height
9.25 Inch | 234.95 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Roller Span Length
23.813 Inch | 604.85 Millimeter
Base to Roller Center
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh