REXNORD
REXNORD
24-FC6022-01
REXNORD REXNORD
Description
24-FC6022-01 IDLER ; L/S IMP 1.94BRG
24" Belt Width; 6" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628524
BDI #
18139581
Details
7138.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/24-FC6022-01/p/18139581
Your Price
$ 7,138.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
32.205
EAN
0698210676902
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Live Shaft Flat Impact
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24-FC6022-01
Manufacturer Internal Number
6467690
Weight / LBS
71
Long Description
24" Belt Width; 6" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Base to Roller Center
2.25 Inch | 57.15 Millimeter
Overall Height
6 Inch | 152.4 Millimeter
Overall Length
35.875 Inch | 911.225 Millimeter
Mounting Distance Across Roller Axis
6.25 Inch | 158.75 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Width
8.875 Inch | 225.425 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Roller Width
27 Inch | 685.8 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Base to Center Roll Height
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh