REXNORD
REXNORD
24-GC6050-02
REXNORD REXNORD
Description
24-GC6050-02 IDLER ; POR I/P 4.5DROP STL F/S
24" Belt Width; 6" Roller Diameter; Return Training; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0628925
BDI #
18139665
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/24-GC6050-02/p/18139665
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
48.124
EAN
0698210898458
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return Training
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Inclined Pivot | Sealed
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24-GC6050-02
Manufacturer Internal Number
6489845
Weight / LBS
106
Long Description
24" Belt Width; 6" Roller Diameter; Return Training; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Overall Length
35 Inch | 889 Millimeter
Overall Height
14.188 Inch | 360.375 Millimeter
Roller Width
27 Inch | 685.8 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh