REXNORD
REXNORD
24-GC6057-01
REXNORD REXNORD
Description
24-GC6057-01 IDLER ; P/A 4.5DRP SPRL R/G
24" Belt Width; 5-1/2" Roller Diameter; Spiral Return Training; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628193
BDI #
18139671
Details
9680.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/24-GC6057-01/p/18139671
Your Price
$ 9,680.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
49.895
EAN
0698210721787
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Spiral Return Training
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24-GC6057-01
Manufacturer Internal Number
6472178
Weight / LBS
110
Long Description
24" Belt Width; 5-1/2" Roller Diameter; Spiral Return Training; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Roller Width
27 Inch | 685.8 Millimeter
Roller Diameter
5.5 Inch | 139.7 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Overall Length
35.5 Inch | 901.7 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Overall Height
12.625 Inch | 320.675 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Overall Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh