https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-TE-STL-B-300X300.jpg?context=bWFzdGVyfHJvb3R8OTIzM3xpbWFnZS9qcGVnfGFEVTRMMmhpTXk4eE1ESXdPRGN6TURZeE1UYzBNaTlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxUkZYMU5VVEY5Q1h6TXdNRmd6TURBdWFuQm58MGIyM2U2YTgzZWY0OGEyYjlmYWVkYzI5MmRkOWMxNWI2OGMwZDJkYzc3NzA0YjRkNWMwYjI3MTMyYzZiZTE3MA
REXNORD
REXNORD
30-B4200 B PLUS
REXNORD REXNORD
Description
30B 4200 B IDLER ; POR 20TRGH STEEL EQ R/G B+
30" Belt Width; 4" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0627755
BDI #
18140304
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/30-B4200-B-PLUS/p/18140304
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
17.21
EAN
0793699027389
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
30-GB4200-20
Manufacturer Internal Number
10517810
Weight / LBS
38
Long Description
30" Belt Width; 4" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Base to Roller Center
4.813 Inch | 122.25 Millimeter
Base to Center Roll Height
6.813 Inch | 173.05 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Overall Width
7.75 Inch | 196.85 Millimeter
Roller Span Length
32.625 Inch | 828.675 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Mounting Distance Across Roller Axis
6 Inch | 152.4 Millimeter
Overall Length
40.5 Inch | 1,028.7 Millimeter
Roller Width
11 Inch | 279.4 Millimeter
Overall Height
10.688 Inch | 271.475 Millimeter
Belt Width
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh