REXNORD
REXNORD
30-C6040RG
REXNORD REXNORD
Description
30C 6040 REG DRP STL RG IDLER ; RETURN C 4.5
30" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628371
BDI #
18139989
Details
1270.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/30-C6040RG/p/18139989
Your Price
$ 1,270.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
20.972
EAN
0793699291452
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
30-GC6040-01
Manufacturer Internal Number
10508262
Weight / LBS
44
Long Description
30" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Roller Span Length
0 Inch | 0 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Belt Width
30 Inch | 762 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Roller Width
33 Inch | 838.2 Millimeter
Overall Length
41 Inch | 1,041.4 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh