REXNORD
REXNORD
30-GC5302-01
REXNORD REXNORD
Description
30-GC5302-01 SEALED TROUGHING IDLER ; POR 35TRGH IMP EQ R/S
30" Belt Width; 5" Roller Diameter; Trougher Equal Impact; 35 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628012
BDI #
18139906
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/30-GC5302-01/p/18139906
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
27.63
EAN
0698210674021
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal Impact
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
30-GC5302-01
Manufacturer Internal Number
6467402
Weight / LBS
61
Long Description
30" Belt Width; 5" Roller Diameter; Trougher Equal Impact; 35 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Roller Width
11 Inch | 279.4 Millimeter
Roller Span Length
29.438 Inch | 747.725 Millimeter
Belt Width
30 Inch | 762 Millimeter
Overall Height
14.938 Inch | 379.425 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Base to Center Roll Height
8.563 Inch | 217.5 Millimeter
Overall Length
41 Inch | 1,041.4 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Base to Roller Center
6.125 Inch | 155.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh